Beli caster roda di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- KRI Polypropylene Medium Duty Caster Setatribut:
- Material: Polypropylene
- Tread Width (mm): 50
- Bearing: Ball
- Hole size (mm): 11
- Plate Size (mm): 115x100
- Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
- HAMMER CASTER Caster Rubber 420G Series (Kastor Karet)atribut:
- Finishing Material: Metal Fitting: Steel, Wheel: Rubber
- Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat)Deskripsi:-A small size low floor type heavy duty caster designed for heavy weight objects such as large scale machinery and equipment. _x000D_-Plate Type_x000D_-With bearing_x000D_-Low Floor Type_x000D_-Flexible Typeatribut:
- Metal Fitting Materials: Steel
- Metal Fitting Surface Treatment: Trivalent Unichrome Plated
- SEAWON Heavy Duty Caster High Temperature Chocolate Wheel Roller Bearingatribut:
- Diameter (inch): 3
- Load Capacity (kg): 550
- Material: High Temperature
- Temperature (°C): 280
- Bearing: Roller
- KRI Wheel Polyurethane M Series with Installation (Roda PU)atribut:
- Bearing per Caster: Ball
- KRI Caster Polyvinyl Chloride Medium Duty Set (Kastor PVC)atribut:
- Material: Polyvinyl Chloride (PVC)
- Bearing Type: Ball
- Dimension D1 (mm): 10.3
- Dimension T1 (mm): 30.5
- Dimensions t2 (mm): 40
- Thickness (mm): 3
- KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU)atribut:
- Bearing: Ball
- Hole size (mm): 11
- Material: Cast Iron Polyurethane
- Plate Size (mm): 115x100
- Pole Spacing (mm): 93.6x67 (A); 77.2x76x6 (B)
- Tread Width (mm): 50
- HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon)atribut:
- Finishing Material: Metal Fitting: Steel, Metal Fitting Surface Treatment: Trivalent Chrome Plated Finishing, Wheel: Nylon
- Yuei Caster Caster Nylon Wheel Urethane SUS-SJ Series (Kastor Nilon)Deskripsi:-A standard type medium size caster fully made of stainless steel fittings with excellent water resistance and corrosion resistance._x000D_-Urethane wheel excellent in wear resistance is used._x000D_-Lightweight because of using nylon for wheel part._x000D_-Optimum for wet area where foods and chemicals are handled and places where rust is disliked. _x000D_-Plate Type_x000D_-With stainless steel bearing_x000D_-Flexible Type (with stopper)atribut:
- Wheel Width: 32mm
- Metal Fitting Materials: Stainless Steel (SUS304)
- Mounting Hole Diameter P: 11mm
- Wheel Materials: Nylon Wheel, Urethane
- HAMMER CASTER Rubber Caster (500BPS Series)atribut:
- Wheel Width (mm): 50
- Finish Material: Metal Fitting: Steel, Wheel: Casting Wheel, Rubber
- Mounting Hole Dia. P (mm): 13
- Mounting Plate A x B (mm): 114x102
- Specifications: Plate Type, Flexible Type
- HAMMER CASTER Caster Polyurethane Swivel (Kastor PU)Deskripsi:Caster Polyurethane Swivel / Roda Hidup dengan spesifikasi ukuran diameter roda 2-8 Inchi adalah roda kastor dari brand Hammer Caster untuk kebutuhan industri dan bisnis anda.atribut:
- Neck Type: rotate
- HAMMER CASTER Low Floor Heavy Duty 540SR Fixed Car (Nylon (Ball B Entering) Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Material (Wheel): Nylon (ball B entry)
- Finishing (Metal Compatibletings): Black zinc plating
- Allowable Load: 300daN
- Caster Type: Low floor type, heavy duty plate type fixed car casters
- Material (Metal): Steel
- Model : 540SR fixed car
- Mounting Dimensions X x Y: 63x63mm
- Mounting Hole Diameter P: 8.8mm
- Mounting Seat A x B: 82x89.5mm
- Stopper: None
- Wheel Type: Single wheel
- HAMMER CASTER Medium-duty Low Level Casteratribut:
- Allowable Load (daN): 120
- Allowable Weight (kgf): 122.4
- Mounting Height H (mm): 64
- Mounting Hole Diameter P (mm): 8.8
- Finishing Material: Metal Fitting: Steel, Metal fitting surface treatment: Black zinc plated finishing, Wheel: Nylon
- Mounting Pitch X x Y (mm): 52x52
- Mounting Plate A x B (mm): 70x70
- Wheel Diameter D (mm): 38
- Wheel Width (mm): 21
- HAMMER CASTER 500 BPR, Fixed Load for Heavy Load (Urethane Car)atribut:
- Shape: Fixed car
- Load Classification: Heavy load
- Wheel Width: 50mm
- Finishing (Metal Compatibletings): Unichrome plating
- Caster Type: Heavy duty plate type fixed car casters
- Mounting Hole Diameter P: 13mm
- Stopper: None
- Wheel Type: Single wheel
- Wheels: Imono wheel thermoset urethane wound wheel radial ball bearing into
- HAMMER CASTER Quiet (Noise Prevention) Type Caster 417 BBSatribut:
- Shape: FLEXIBLE S
- Wheel Width: 27mm
- Mounting Seat A x B: 70x58mm
- Caster Type: Plate type freewheel caster
- Characteristics: Silence
- Eccentricity E: 32mm
- Finishing (Metal Compatibletings): Trivalent chromium conversion treatment
- Material (Wheel): Nylon Wheel Rubber Wound Wheel (with Radial Ball Bearing)
- Mounting Dimensions X x Y: 55x42mm
- Mounting Hole Diameter P: 8.8mm
- Stopper: With rotation stopper
- Wheel Type: Single wheel
Daftar Harga caster roda Terbaru October 2026
| KRI Polypropylene Medium Duty Caster Set | Rp479.900 |
| XANDER Roda Velg Kuning | Rp45.900 |
| HAMMER CASTER Caster Rubber 420G Series (Kastor Karet) | Rp11.900 |
| Yuei Caster Caster Heavy Duty Low Profile (Kastor Beban Berat) | Rp239.900 |
| KRI Caster Set Polyurethane Medium Duty (Roda Kastor) | Rp399.900 |
| SEAWON Heavy Duty Caster High Temperature Chocolate Wheel Roller Bearing | Rp1.799.900 |
| KRI Wheel Polyurethane M Series with Installation (Roda PU) | Rp399.900 |
| KRI Caster Polyvinyl Chloride Medium Duty Set (Kastor PVC) | Rp129.900 |
| KRI Caster Cast Iron Polyurethane Medium Duty (Kastor PU) | Rp139.900 |
| HAMMER CASTER Caster Nylon 420G Series (Kastor Nilon) | Rp13.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)





















































































































































/ecP105420516-1.jpg)
/P102622371-1.jpg)
/1zP111913071-1.jpg)

/6nP110053239-2.jpg)
/17P109249043-1.jpg)
/3oP111913132-1.jpg)
/09P105416009-1.jpg)
/3bP102626119-2.jpg)
/ofP105552879-1.jpg)
/8jP102083307-2.jpg)
%20Car)/P102882690-1.jpg)


/P102882946-1.jpg)
/6gP103458232-1.jpg)
%20Type%20Caster%20417%20BBS/P102886456-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)